Zoro Homepage

Flexible Low Profile Pancake Respirator Filter, use with 5500, RU8500

  • Mfr # 75FFP100

  • Zoro # G316517510


product price: $8.55
/ea
Sold in multiples of 50 for $427.50

Key Features

Color Code
magenta
NIOSH Rating
P100
For Use With
5500, RU8500 and 7700 series half mask respirators
Typical Application
aerosol dusts, mists, fumes, fibers and other particulates up to 0.3 micron of size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75FFP100
Zoro #
G316517510
UPC #
821812012766
Country of Origin
Mexico

Details

Color Code
magenta
NIOSH Rating
P100
For Use With
5500, RU8500 and 7700 series half mask respirators
Typical Application
aerosol dusts, mists, fumes, fibers and other particulates up to 0.3 micron of size

Description

North By Honeywell pancake respirator filter flexible low profile, series: N, for use with: 5500, RU8500 and 7700 series half mask respirators, P100, >99.97 filter efficiency, 4-1/2 in dia x 3/4 in H, magenta, resists: aerosol dusts, mists, fumes, fibers and other particulates up to 0.3 micron of size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.