This item is Discontinued.

Miller Fluid Power Cylinder, hyd, 3 1/4 In Bore x 6 In Stroke 4Z650A

Cylinder, hyd, 3 1/4 In Bore x 6 In Stroke (Discontinued)

  • Mfr # 4Z650A
  • Zoro # G2388942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4Z650A
Zoro #
G2388942
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 1/4 in
Stroke Length
6 in
Retracted Length
14 3/4 in
Rod Dia.
1 3/8 in
Port Size
1/2 in NPT
Extended Length
20 3/4 in
Rod Thread Size
1"-14
Dimension F (In.)
3/4
Dimension Ee (In.)
3/4
Dimension A (In.)
1-5/8
Dimension Kk (In.)
1-14
Dimension G (In.)
2
Dimension C (In.)
5/8
Dimension Y (In.)
2-3/4
Dimension V (In.)
1/4
Dimension E (In.)
4-1/2
Dimension P (In.)
3-1/2
Dimension W (In.)
7/8
Rod Dia. (In.)
1-3/8
Dimension J (In.)
1-3/4
Bore Dia. (In.)
3-1/4
Port Size (NPT)
3/4"
Dimension B (In.)
2
Dimension Mm (In.)
1-3/8
Dimension Zj (In.)
7-1/8
Dimension Lb (In.)
6-1/4

Details

Item
Hydraulic Cylinder
Cylinder Style
NFPA Tie-Rod
Max. Pressure
2,500 psi
Temp. Range
20 Degrees to 160 Degrees F
Piston Material
Urethane
Rod Seal Type
Bi-directional Dynamic, Single
Wear Band
Durable, Non-metallic
Stroke (In.)
6
Piston Rod
Case Hardened and Hard Chrome Plated
Type
Double Acting Tie Rod
Ring Material
Cast Iron
Bushing
Pilot
Max. Pressure (PSI)
2500
Includes
Adjustable cushions on both ends of stroke cylinder
Piston Seal
Pre-loaded
Rod Seal
Single, Bi-directional Dynamic
Tubes
Steel
Material
Steel
Retract (In.)
14-3/4
Finish
Black
Standards
NFPA and JIC
Tie Rods
High Strength
NPT Port (In.)
3/4
Single Acting/Double Acting
Double Acting
Piston Seal Type
Pre-loaded
Adjustable Cushion Installed
Yes
Max. Push Capacity
20,750 lbf
Adjustable Cushion
Adjustable Cushion
Switch Ready
Not Switch Ready
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 6 in, Rod Dia. 1 3/8 in, Retracted Length 14 3/4 in, Port Size 1/2 in NPT, Extended Length 20 3/4 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.