Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, hyd, 63mm Bore, 100mm Stroke

  • Mfr # 1H000065870

  • Zoro # G0870825


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
63 mm
Stroke Length
100 mm
Max. Pressure
1,450 psi
Retracted Length
183 mm
Rod Dia.
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065870
Zoro #
G0870825
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
63 mm
Stroke Length
100 mm
Retracted Length
183 mm
Rod Dia.
36 mm
Port Size
#4 SAE
Extended Length
283 mm
Rod Thread Size
1"-14
Dimension EE (SAE)
#4
Dimension RD f9 (mm)
66
Dimension E (mm)
94
Dimension D (mm)
32
Dimension C (mm)
11
Dimension MM (mm)
36
Dimension NA (mm)
35
Dimension R (mm)
69
Dimension FB (mm)
13.5
Rod Dia. (mm)
36
Dimension WP (mm)
16
Dimension LB (mm)
67
Dimension A (mm)
30
Dimension EK (mm)
17
Dimension FD (mm)
13
Port Size (SAE)
#4
Dimension EL (mm)
26
Bore Dia. (mm)
63
Dimension RT (mm)
3
Dimension Kk (In.)
1-14
Dimension FC (mm)
20
Dimension ZL (mm)
83

Details

Item
Compact Hydraulic Cylinder
Max. Pressure
1,450 psi
Piston Material
Aluminum
Max. Temp. (F)
165
Retract (mm)
183
Rod Thread (In.)
1-14
Body Material
Aluminum
Type
Double Acting
Max. Pressure (PSI)
1450
Stroke (mm)
100
Single Acting/Double Acting
Double Acting
Max. Push Capacity
7,014 lb

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 63 mm, Stroke Length 100 mm, Port Size #4 SAE, Rod Dia. 36 mm, Rod Thread Size 1 In.-14, Retracted Length 183 mm, Max. Pressure 1,450 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 283 mm, Max. Push Capacity 7,014 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.