Zoro Homepage

Hydraulic Cylinder, 12 in Stroke L

  • Mfr # 1HHV3B3251200M

  • Zoro # G405293462


product price: $1,797.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
NFPA Tie-Rod
Bore Dia.
3 1/4 in
Stroke Length
12 in
Max. Pressure
2,500 psi
Retracted Length
19 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HHV3B3251200M
Zoro #
G405293462
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 1/4 in
Stroke Length
12 in
Retracted Length
19 1/8 in
Rod Dia.
1 3/8 in
Port Size
3/4 in NPT
Extended Length
31 1/8 in
Rod Thread Size
1"-14

Details

Item
Hydraulic Cylinder
Cylinder Style
NFPA Tie-Rod
Max. Pressure
2,500 psi
Column Load
20750 lbf
Temp. Range
-10 to 165 F
Piston Material
Steel
Tube Material
Steel
Rod Seal Type
Polyurethane
Standards
NFPA
Tie Rods
Steel
Single Acting/Double Acting
Double Acting
Body Material
Steel
Includes
None
Finish
Black Painted
Ring Material
Polyurethane
Max. Push Capacity
20,750 lbf
Adjustable Cushion
Adjustable Cushion
Switch Ready
Switch Ready
Wear Band Material
Non-Metallic
Duty Rating
Standard Duty
Piston Seal Type
Bi-Directional
Piston Rod Material
Stainless Steel

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 12 in, Rod Dia. 1 3/8 in, Retracted Length 19 1/8 in, Port Size 3/4 in NPT, Extended Length 31 1/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.