Zoro Homepage

Hydraulic Cylinder, 25mm Bore, 25mm Stroke

  • Mfr # 1H000065954

  • Zoro # G3343024


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
25 mm
Stroke Length
25 mm
Retracted Length
81 mm
Extended Length
106 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065954
Zoro #
G3343024
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Stroke Length
25 mm
Retracted Length
81 mm
Extended Length
106 mm
Rod Dia.
14 mm
Port Size
#2 SAE
Dimension RT (mm)
3
Dimension D (mm)
12
Dimension FD (mm)
5.4
Dimension WP (mm)
11
Dimension EE (SAE)
#2
Port Size (SAE)
#2
Dimension FB (mm)
5.5
Dimension LB (mm)
45
Dimension RD f9 (mm)
27
Dimension MM (mm)
14
Dimension ZL (mm)
56
Dimension NA (mm)
13
Bore Dia. (mm)
25
Dimension Kk (In.)
3/8-24
Dimension R (mm)
36
Dimension EK (mm)
8
Dimension C (mm)
6
Dimension E (mm)
64
Rod Dia. (mm)
14
Dimension EL (mm)
17.5
Dimension FC (mm)
9.5
Dimension A (mm)
12
Rod Thread Size
3/8"-24

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 25 mm, Stroke Length 25 mm, Port Size #2 SAE, Rod Dia. 14 mm, Rod Thread Size 3/8 In.-24, Retracted Length 81 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 106 mm, Max. Push Capacity 1,544.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.