Zoro Homepage

Reed Switch, Normally Open

  • Mfr # P8S-GRFAX

  • Zoro # G016546490


product price: $24.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8S-GRFAX
Zoro #
G016546490
UPC #
-
Country of Origin
Hungary

Description

Reed Switch, Positioning, Switching Current 100 mA Max, Switching Voltage 10-30V DC, For Bore Dia. 20 to 63mm, Function Normally Open, Lead Length (Ft.) 9.8 ft, Temp. Range (F) -13 Degrees to 167 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.