Zoro Homepage
This item is Discontinued.
Miller Fluid Power Solid State Switch, Normally Open PNP P8S-GPFAX

Solid State Switch, Normally Open PNP (Discontinued)

  • Mfr # P8S-GPFAX
  • Zoro # G0849484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8S-GPFAX
Zoro #
G0849484
UPC #
-
Country of Origin
Hungary

Dimensions

Lead Length (Ft.)
9.8 ft
For Bore Dia.
20 to 63mm

Details

Number of Wires
4
Switching Current
100 mA Max
Display
LED
Switching Voltage
10-30V DC
Function
Normally Open PNP
Type
Positioning
Temp. Range (F)
-13 Degrees to 167 Degrees F
Enclosure Type
IP67
Item
Solid State Switch

Description

Solid State Switch, Positioning, Switching Current 100 mA Max, Switching Voltage 10-30V DC, For Bore Dia. 20 to 63mm, Function Normally Open PNP, Lead Length (Ft.) 9.8 ft, Temp. Range (F) -13 Degrees to 167 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.