This item is Discontinued.

No Product Image Available

Full Body Harness, 2XL, Nomex(R) (Discontinued)

  • Mfr # 650K-77/XXLBK
  • Zoro # G1384437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650K-77/XXLBK
Zoro #
G1384437
UPC #
612230174309
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Side
Harness Application
Construction, Confined Space
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI, CSA, OSHA
Webbing Material
Nomex(R)
Series
VersaLite
Includes Padding
Yes
Adjustable
Yes
Harness D-Ring Material
Steel
Subpelvic Strap
Yes
Side D-Rings
No
Shoulder Strap Buckles
Friction / Pass-Through
Front D-Ring
No
Stretchable
No
Tensile Strength
5000 lb.
Harness Buckle Material
Steel
Back D-Ring
Yes
With Belt
Yes

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing 2XL, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, Industry Construction, Series VersaLite, Webbing Material Nomex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.