This item is Discontinued.

Miller Full Body Harness, 2XL, Polyester 650T-77/XXLGK

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # 650T-77/XXLGK
  • Zoro # G1385557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650T-77/XXLGK
Zoro #
G1385557
UPC #
612230098094
Country of Origin
United States

Dimensions

Color and Size
Green - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Polyester
Series
VersaLite
Includes Padding
Yes
Features
Pull-Free Lanyard Rings; Belt Loops
Harness D-Ring Material
Steel
Hardware Material
Steel
With Belt
Yes
Webbing Coating
Uncoated
Harness Color
Green
Padding Location
Back
RFID Equipped
Yes
Torso Adjustment
Mating
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Safety Features
Belt
Other Standards
CSA

Description

A collection of the most popular standard Miller brand full-body harnesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.