This item is Discontinued.

Miller Full Body Harness, 2XL, Polyester 650T/XXLGK

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # 650T/XXLGK
  • Zoro # G1387849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650T/XXLGK
Zoro #
G1387849
UPC #
612230097943
Country of Origin
United States

Dimensions

Color and Size
Green - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Polyester
Series
VersaLite
Includes Padding
Yes
Features
Pull-Free Lanyard Rings; Belt Loops
Hardware Material
Steel
Harness D-Ring Material
Steel
With Belt
No
Harness Color
Green
RFID Equipped
Yes
Webbing Coating
Uncoated
Padding Location
Back
Torso Adjustment
Mating

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Pull-Free Lanyard Rings; Belt Loops, Hardware Material Steel, Series VersaLite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.