Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850-4/XXLYK
Zoro #
G0614750
UPC #
612230047979
Country of Origin
United States
Dimensions
Color and Size
Yellow - 2XL
Details
Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
DuraLite
Includes Padding
No
Hardware Material
Steel
Features
Pull-Down Adjustment; Pull-Free Lanyard Rings
Harness D-Ring Material
Steel
RFID Equipped
Yes
Torso Adjustment
Friction
With Belt
No
Webbing Coating
Uncoated
Harness Color
Yellow
Padding Location
No Padding
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Pull-Down Adjustment; Pull-Free Lanyard Rings, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.