This item is Discontinued.

Miller Full Body Harness, 2XL, Polyester 850-7/XXLYK

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # 850-7/XXLYK
  • Zoro # G1385277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-7/XXLYK
Zoro #
G1385277
UPC #
612230029159
Country of Origin
United States

Dimensions

Color and Size
Yellow - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
DuraLite
Includes Padding
No
Features
Pull-Down Adjustment; Pull-Free Lanyard Rings
Harness D-Ring Material
Steel
Hardware Material
Steel
Harness Color
Yellow
Padding Location
No Padding
With Belt
No
Torso Adjustment
Friction
RFID Equipped
Yes
Webbing Coating
Uncoated
ANSI Standards Met
ANSI
Other Standards
CSA
OSHA Standards Met
OSHA

Description

Full-body harnesses in lightweight, durable, yellowÂor gold polyester webbing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.