This item is Discontinued.

Miller Full Body Harness, 2XL, Polyester E650FD/XXLGN

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # E650FD/XXLGN
  • Zoro # G1390000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E650FD/XXLGN
Zoro #
G1390000
UPC #
612230078348
Country of Origin
United States

Dimensions

Color and Size
Green - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359.11, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex(R)
Includes Padding
Yes
Harness D-Ring Material
Steel
Features
Belt Loop; Sub Pelvic Strap; Lanyard Ring; Back Pad; Removable Waist Belt; Back D Ring Pad
Hardware Material
Steel
Harness Color
Green
RFID Equipped
Yes
Torso Adjustment
Friction
Webbing Coating
Uncoated
With Belt
No
Padding Location
Back

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Features Belt Loop; Sub Pelvic Strap; Lanyard Ring; Back Pad; Removable Waist Belt; Back D Ring Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.