This item is Discontinued.

Miller Full Body Harness, 2XL, Polyester TF4500/XXLAK

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # TF4500/XXLAK
  • Zoro # G1394535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4500/XXLAK
Zoro #
G1394535
UPC #
612230124359
Country of Origin
Mexico

Dimensions

Color and Size
Orange - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Titan T-Flex
Includes Padding
No
Front D-Ring
No
Harness D-Ring Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Back D-Ring
Yes
Side D-Rings
No
Stretchable
Yes
Tensile Strength
5000 lb.
Harness Buckle Material
Steel
Adjustable
Yes
Subpelvic Strap
Yes
Hardware Material
Steel
Features
Non-slip mating buckle chest strap promotes proper fit; Leg strap webbing in a contrasting color for ease of donning; Back strap increases safety by preventing roll out in the event of a fall; Sliding back D-ring and pad ensure correct back D-ring positio
Harness Color
Orange
Torso Adjustment
Friction
Webbing Coating
Uncoated
Padding Location
No Padding
RFID Equipped
No
With Belt
No

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped No, Industry General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.