This item is Discontinued.

Miller Full Body Harness, 2XL/3XL, Polyester R10CNMBBDP/3XLGN

Full Body Harness, 2XL/3XL, Polyester (Discontinued)

  • Mfr # R10CNMBBDP/3XLGN
  • Zoro # G3813045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R10CNMBBDP/3XLGN
Zoro #
G3813045
UPC #
612230155438
Country of Origin
United States

Dimensions

Color and Size
Green - 2XL/3XL

Details

Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Revolution(R)
Includes Padding
Yes
With Belt
Yes
Harness Color
Green
Webbing Coating
Uncoated
Padding Location
Back, Shoulder
Torso Adjustment
Cam
Hardware Material
Steel
Features
Clip-on design safely organizes webbing after proper adjustment; Integrated pack encapsulates labels minimizing damage and loss; PivotLink(TM) Connection - Provides attachment point for belts/tools/accessories; Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps; Modular attachment design provides connection points for belts/tools/accessories
Harness D-Ring Material
Steel
RFID Equipped
Yes
ANSI Standards Met
ANSI
Safety Features
Belt
Other Standards
CSA
OSHA Standards Met
OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, Government, ANSI Standards Met ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.