This item is Discontinued.

Miller Full Body Harness, 3XL, Polyester TF4507/XXXLAK

Full Body Harness, 3XL, Polyester (Discontinued)

  • Mfr # TF4507/XXXLAK
  • Zoro # G1394596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF4507/XXXLAK
Zoro #
G1394596
UPC #
612230188443
Country of Origin
Mexico

Dimensions

Color and Size
Orange - 3XL

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Titan T-Flex
Includes Padding
No
Harness D-Ring Material
Steel
Hardware Material
Steel
Padding Location
No Padding
Torso Adjustment
Friction
Webbing Coating
Uncoated
With Belt
No
RFID Equipped
No
Harness Color
Orange

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Hardware Material Steel, Series Titan T-Flex, Webbing Coating Uncoated, Webbing Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.