This item is Discontinued.

Miller Full Body Harness, L/XL, Polyester 650CN-BDP/UGN

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # 650CN-BDP/UGN
  • Zoro # G2735722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650CN-BDP/UGN
Zoro #
G2735722
UPC #
612230154646
Country of Origin
Mexico

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
VersaLite
Includes Padding
Yes
Front D-Ring
No
Subpelvic Strap
Yes
Side D-Rings
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Hardware Material
Steel
Harness Buckle Material
Steel
Adjustable
Yes
Tensile Strength
5000 lb.
Back D-Ring
Yes
Harness D-Ring Material
Steel
Stretchable
No
Includes
Back D-Ring Pad, Shoulder Pads, Removable Tool Belt and Pad
Features
D-Ring Pad; Shoulder Pads; Pull-Free Lanyard Rings; Belt Loops
Webbing Coating
Uncoated
RFID Equipped
Yes
Torso Adjustment
Friction
Harness Color
Green
With Belt
Yes
Padding Location
Back, Shoulder
Other Standards
CSA Z259.10-06
Safety Features
Belt
ANSI Standards Met
ANSI A10.32, ANSI Z359-2007
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.32, ANSI Z359-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.