This item is Discontinued.

Miller Full Body Harness, L/XL, Polyester ACOG-TBBCUG

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # ACOG-TBBCUG
  • Zoro # G9995002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACOG-TBBCUG
Zoro #
G9995002
UPC #
612230214586
Country of Origin
United States

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM) Oil & Gas with Bos'n Chair
Includes Padding
Yes
Tensile Strength
5000 lb.
Includes
Removable Bosun Chair with Side D-Rings
Back D-Ring
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Side D-Rings
Yes
Front D-Ring
Yes
Subpelvic Strap
Yes
Adjustable
Yes
Shoulder Strap Buckles
Cam
Harness Buckle Material
Steel
Stretchable
Yes
Features
Comfortable; Lightweight webbing and breathable padding provides optimal air flow and prevents overheating; Up to 30% less surface area than other padding used on the market; AirCore harnesses are designed with patented Miller DuraFlex(R) webbing - Stretches with every movement providing greater mobility Enhanced lumbar padding - Expanded front waist padding for increased comfort and support
With Belt
Yes
Webbing Coating
Uncoated
RFID Equipped
Yes
Harness Color
Green
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.