This item is Discontinued.

Miller Full Body Harness, L/XL, Polyester E650-78/UGN

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # E650-78/UGN
  • Zoro # G4060725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E650-78/UGN
Zoro #
G4060725
UPC #
612230032791
Country of Origin
United States

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction, Confined Space
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
Duraflex(R)
Includes Padding
Yes
Side D-Rings
Yes
Harness Buckle Material
Steel
Hardware Material
Steel
Subpelvic Strap
Yes
Stretchable
Yes
Adjustable
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Harness D-Ring Material
Steel
Front D-Ring
No
Tensile Strength
5000 lb.
Includes
Belt Loops, Lanyard Ring
Back D-Ring
Yes
Features
Pull-Up Adjustment; Permanently-Attached Back Pad; Removable Body Belt; Pull-Free Lanyard Rings
With Belt
Yes
Harness Color
Green
RFID Equipped
Yes
Torso Adjustment
Mating
Padding Location
Back
Webbing Coating
Uncoated

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Pull-Up Adjustment; Permanently-Attached Back Pad; Removable Body Belt; Pull-Free Lanyard Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.