This item is Discontinued.

Miller Full Body Harness, L/XL, Polyester E650QC-7/UGN

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # E650QC-7/UGN
  • Zoro # G2467132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E650QC-7/UGN
Zoro #
G2467132
UPC #
612230111113
Country of Origin
Mexico

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex(R)
Includes Padding
Yes
Tensile Strength
5000 lb.
Harness D-Ring Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Front D-Ring
No
Stretchable
Yes
Subpelvic Strap
Yes
Adjustable
Yes
Includes
Back D-Ring Pad
Side D-Rings
Yes
Back D-Ring
Yes
Harness Buckle Material
Steel
Hardware Material
Steel
Features
Sub-Pelvic Strap; Lanyard Ring; Back D-Ring Pad
Padding Location
Back
With Belt
No
RFID Equipped
Yes
Harness Color
Green
Webbing Coating
Uncoated
Torso Adjustment
Friction
Other Standards
CSA Z259.10-M90
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.14, ANSI Z359.1

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.14, ANSI Z359.1, OSHA Standards Met OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.