This item is Discontinued.

Miller Full Body Harness, L/XL, Polyester E850-2/UGN

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # E850-2/UGN
  • Zoro # G4401862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E850-2/UGN
Zoro #
G4401862
UPC #
612230035846
Country of Origin
United States

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex(R)
Includes Padding
No
Subpelvic Strap
Yes
Back D-Ring
Yes
Adjustable
Yes
Tensile Strength
5000 lb.
Includes
Pull Free Lanyard Ring
Side D-Rings
No
Hardware Material
Steel
Stretchable
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Harness D-Ring Material
Steel
Front D-Ring
No
Harness Buckle Material
Steel
Features
Friction buckle shoulder straps, mating buckle leg straps and a D-ring extension attached at back strap level
Harness Color
Green
Padding Location
No Padding
Webbing Coating
Uncoated
RFID Equipped
Yes
With Belt
No
Torso Adjustment
Friction

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Hardware Material Steel, Series Duraflex(R), Webbing Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.