This item is Discontinued.

No Product Image Available

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # P950FDQC-58/UGN
  • Zoro # G1390877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P950FDQC-58/UGN
Zoro #
G1390877
UPC #
612230163594
Country of Origin
United States

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex Python(R) Ultra
Includes Padding
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Webbing Coating
Uncoated
Padding Location
Back, Shoulder
With Belt
No
Torso Adjustment
Friction
RFID Equipped
Yes
Harness Color
Green

Description

Full Body Harness, Harness Style Vest, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Friction, Weight Capacity 400 lb, Harness Application Positioning, Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Hardware Material Steel, Series Duraflex Python(R) Ultra, Webbing Coating Uncoated, Webbing Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.