This item is Discontinued.

Miller Full Body Harness, L/XL, Polyester T4000/UAK

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # T4000/UAK
  • Zoro # G4883131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4000/UAK
Zoro #
G4883131
UPC #
612230028022
Country of Origin
Mexico

Dimensions

Color and Size
Orange - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Titan II
Includes Padding
No
Back D-Ring
Yes
Tensile Strength
5000 lb.
Side D-Rings
No
Subpelvic Strap
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Stretchable
No
Front D-Ring
No
Adjustable
Yes
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Hardware Material
Steel
Includes
Mating Buckle Adjusters, Belt Loop
Features
Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance; Easier vertical adjustability that stays in place; Slip resistant back D-ring; Oversized ID tags provide quick and easy harness size identification; Back strap increases safe
With Belt
No
Torso Adjustment
Friction
Padding Location
No Padding
Harness Color
High Visibility Orange
RFID Equipped
No
Webbing Coating
Uncoated
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Other Standards
CSA Z259.10
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, Manufacturing, Oil and Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.