This item is Discontinued.

Miller Full Body Harness, S/M, Polyester 650T-77/S/MGK

Full Body Harness, S/M, Polyester (Discontinued)

  • Mfr # 650T-77/S/MGK
  • Zoro # G1385539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650T-77/S/MGK
Zoro #
G1385539
UPC #
612230098070
Country of Origin
United States

Dimensions

Color and Size
Green - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
VersaLite
Includes Padding
Yes
Features
Pull-Free Lanyard Rings; Belt Loops
Harness D-Ring Material
Steel
Hardware Material
Steel
Webbing Coating
Uncoated
With Belt
Yes
RFID Equipped
Yes
Harness Color
Green
Torso Adjustment
Friction
Padding Location
Back

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Pull-Free Lanyard Rings; Belt Loops, Hardware Material Steel, Series VersaLite, Webbing Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.