This item is Discontinued.

Miller Full Body Harness, S/M, Polyester R10CN-MB/S/MGN

Full Body Harness, S/M, Polyester (Discontinued)

  • Mfr # R10CN-MB/S/MGN
  • Zoro # G1391358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10CN-MB/S/MGN
Zoro #
G1391358
UPC #
612230148553
Country of Origin
United States

Dimensions

Color and Size
Green - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Front
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Polyester
Series
Revolution Construction
Includes Padding
No
Features
Clip-On Design Organizes Webbing, One-Hand Adjustment Releases allows Simultaneous Adjustment of Shoulder Straps, PivotLink Connection Provides Attachment Point for Belts, Tools and Accessories
Harness D-Ring Material
Steel
Hardware Material
Steel
Webbing Coating
Uncoated
With Belt
No
Padding Location
Back, Shoulder
Torso Adjustment
Cam
Harness Color
Green
RFID Equipped
Yes
OSHA Standards Met
OSHA
Other Standards
CSA
ANSI Standards Met
ANSI

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, Government, ANSI Standards Met ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.