Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650TFD-3/UGK
Zoro #
G1385618
UPC #
612230985677
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
400 lb.
Harness Application
General Industry
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Polyester
Harness D-Ring Material
Steel
With Belt
No
Description
Harness With Back D-Ring - Universal, Specialty Working Conditions Not Applicable, Harness Sizing Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.