This item is Discontinued.

Miller Full Body Harness, Universal, Polyester T4000/UAK

Full Body Harness, Universal, Polyester (Discontinued)

  • Mfr # T4000/UAK
  • Zoro # G0722723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4000/UAK
Zoro #
G0722723
UPC #
-
Country of Origin
Mexico

Details

Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
Confined Space
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Hardware Material
Steel
Tensile Strength
6000 lb.
Stretchable
No
Back D-Ring
Yes
Shoulder Strap Buckles
Mating
Side D-Rings
No
Front D-Ring
No
Subpelvic Strap
Yes

Description

Full Body Harness, Chest Strap Buckles Mating, Harness Sizing Universal, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application Confined Space, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.