This item is Discontinued.

No Product Image Available

Full Body Harness, Universal, Tubular Webbing (Discontinued)

  • Mfr # P950D-4/UBL
  • Zoro # G1390308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P950D-4/UBL
Zoro #
G1390308
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Tubular Webbing
Includes Padding
No
Harness D-Ring Material
Steel
With Belt
No

Description

Specialty Working Conditions Not Applicable, Harness Sizing Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.