Horizontal Lifeline, 120 ft., 310 lb. Weight Capacity (Discontinued)
- Mfr # SFME04S182/120
- Zoro # G6042443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFME04S182/120
Zoro #
G6042443
UPC #
-
Country of Origin
United States
Dimensions
Length
120 ft.
Details
Item
Horizontal Lifeline
Weight Capacity
310 lb.
Standards
OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004
For Use With
Harness with Xenon Shuttle and Turbo T-Bak
Attaches To
Roof
Includes
End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Toggle Bolt Kit for Membrane Roofing Up to 5-1/2"
Installation
Permanent
Tensile Strength
10,000 lb.
Hardware Material
Stainless Steel
Workers per System
2
Description
Horizontal Lifeline, Standards OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004, Tensile Strength 10,000 lb, Weight Capacity 310 lb, Workers per System 2, Hardware Material Stainless Steel, For Use With Harness with Xenon Shuttle and Turbo T-Bak, Includes End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Toggle Bolt Kit for Membrane Roofing Up to 5-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.