This item is Discontinued.

Miller Horizontal Lifeline Kit, 60 ft., 310 lb. Weight Capacity HLLR1/RR60FT

Horizontal Lifeline Kit, 60 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # HLLR1/RR60FT
  • Zoro # G5925762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLLR1/RR60FT
Zoro #
G5925762
UPC #
-
Country of Origin
Unknown

Dimensions

Length
60 ft

Details

Item
Horizontal Lifeline Kit
Weight Capacity
310 lb
Standards
OSHA
Attaches To
Roof or Other
Includes
11/16 in Kernmantle-Style Rope Lifeline, Lifeline Adjuster, (2) Ra30 2 Roof Anchors, Shock Absorber,(2) Connecting O-rings, Titan(TM) Full-Body Harness (t4000/uak),3 ft Titan(TM) Lanyard with Sofstop(R) Shock Absorber (t6111/3ftaf), Miller Microloc(TM) Trailing Rope Grab (8173/u), 50 ft Vertical Lifeline (300c/50ftbl), Storage Bag
Tensile Strength
12,000 lb
Installation
End User
Hardware Material
Alloy Steel
Workers per System
1

Description

Horizontal Lifeline Kit, Standards OSHA, Tensile Strength 12,000 lb, Weight Capacity 310 lb, Workers per System 1, Hardware Material Alloy Steel, Includes 11/16 in Kernmantle-Style Rope Lifeline, Lifeline Adjuster, (2) Ra30 2 Roof Anchors, Shock Absorber,(2) Connecting O-rings, Titan(TM) Full-Body Harness (t4000/uak),3 ft Titan(TM) Lanyard with Sofstop(R) Shock Absorber (t6111/3ftaf), Miller Microloc(TM) Trailing Rope Grab (8173/u), 50 ft Vertical Lifeline (300c/50ftbl), Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.