This item is Discontinued.

Miller Integrated Rescue Self-Retracting Lifeline, 100 ft., Red MR100SB-S-Z/100FT

Integrated Rescue Self-Retracting Lifeline, 100 ft., Red (Discontinued)

  • Mfr # MR100SB-S-Z/100FT
  • Zoro # G1804951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR100SB-S-Z/100FT
Zoro #
G1804951
UPC #
612230225797
Country of Origin
United States

Dimensions

Cable Dia.
3/16"
SRL Length
100 ft.
Length
100 ft.
Lifeline Diameter
1/4 in
Tagline Length
100 ft

Details

Item
Self-Retracting Lifeline
Series
MightEvac
Weight Capacity
310 lb
Includes
MightEvac Self-Retracting Lifeline with Retrieval and Tripod Bracket
Standards
ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98, OSHA 1910.66, OSHA 1926.502
Fall Braking System
Inertia
Harness Hook Type
Steel Swivel Snap Hook
Line Material
Stainless Steel Cable
Installation
Portable
Tensile Strength
3000 lb.
SRL Housing Material
Aluminum, Steel
SRL Weight
53 lb.
Color
Red
Visual Load Indicator
Yes
Attaches To
Tripod
Number of Legs
1
Hardware Material
Steel
For Use With
Tripod
Harness Hook Gate Opening
3/4"
Anchorage End Connection Material
Steel
Harness End Connection Material
Steel
Replaceable Lifeline
No
Anchoring Location
Overhead Only
ANSI SRL Class
Class B
Harness End Connection
Swivel Snap Hook
ANSI SRL Type
SRL-R
Anchorage End Connection
Steel Snap Hook
Rescue Method
Assisted
Lifeline Material
Stainless Steel
Sealed
No
Rescue Mode
Lower, Raise
Anchorage End Connection Type
Mounting Bracket
RFID Equipped
Yes
Workers per System
1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Minimum User Weight
130 lb
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI A10.32, ANSI Z359-2007
ANSI SRL Class (2014)
Class B
Workers Per System
1

Description

Self-Retracting Lifeline, Tagline Length 100 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-R, Anchorage End Connection Material Steel, Anchorage End Connection Type Mounting Bracket, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightEvac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.