Ladder Safety Platform Extension Kit, Galvanized Steel
- Mfr # VGGPE/70FT
- Zoro # G024212929
product price:Â
$
1,678.99
/ea
Free Shipping & Returns
Key Features
Overall Length
70 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VGGPE/70FT
- Zoro #
- G024212929
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 70 ft
Details
- Color
- Silver
Description
Includes platform extension + transition anchor, Durable galvanized steel, Supports continuous protected transitions, For complex ladder access environments
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.