This item is Discontinued.

Miller Lanyard, 4 ft., White 201RLS-2-Z7/4FTWH

Lanyard, 4 ft., White (Discontinued)

  • Mfr # 201RLS-2-Z7/4FTWH
  • Zoro # G1392715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201RLS-2-Z7/4FTWH
Zoro #
G1392715
UPC #
612230163266
Country of Origin
United States

Dimensions

Length
4 ft.
Minimum Length
4 ft
Lanyard Cable Diameter
5/8
Length Range
4ft
Adjustable Length
No

Details

Item
Lanyard
Weight Capacity
310 lb
Color
White
Standards
ANSI A10.14, Z359.1. OSHA 1910.66, OSHA 1926.502,CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel
Anchorage End Connection
Stainless Steel Snap Hook
Hardware Material
Steel
Anchorage End Connection Type
Snap Hook
RFID Equipped
No
Anchorage End Connection Material
Stainless Steel
Lanyard Type
Fixed

Description

Fixed Length Positionining Lanyard, Adjustable Length No, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lanyard Cable Diameter 5/8 In., Lanyard Material Nylon Rope, Minimum Length 4 ft, Weight Capacity 310 lb, Color White, Length 4 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1. OSHA 1910.66, OSHA 1926.502,CSA Z259.2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.