Leading-Edge Self Retracting Lifeline, 6 ft., Gray (Discontinued)
- Mfr # MFLEC2-12/6FT
- Zoro # G2479552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFLEC2-12/6FT
Zoro #
G2479552
UPC #
612230233358
Country of Origin
United States
Dimensions
Length
6 ft.
Cable Dia.
3/16"
Strap Width
3/16"
SRL Length
6 ft.
Rebar Hook Gate Opening Size
2-1/2"
Lifeline Diameter
3/16"
Description
In work sites of every variety, edges are much more common than people realize – and they pose a greater risk than youâ€TMd expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the TurboLite Edge offers versatility, enhanced user mobility and maximum safety. The TurboLite Edge ensures workers are safe in applications requiring foot-level tie-off or working near edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.