
Light Task Esd-Anti-Static Conductive Gloves W/Polyurethane Palm, 7 (Discontinued)
- Mfr # NF15ESD/7S
- Zoro # G2444947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF15ESD/7S
Zoro #
G2444947
UPC #
-
Country of Origin
Sri Lanka
Description
North By Honeywell'S Northflex Light Task Esd Nf15Esd Glove Features A Liner Made Of Copper-Based Thunderon That Provides The Glove With A Comparatively Low Surface Resistivity Of ≪4.0 X 10^4 ?/Sq. This Feature Can Prevent Damaging Electrostatic Charge From Accumulating. The Polyurethane Coating On The Palm And Finger Tips Provides Good Grip And Protection For The Worker From Light Mechanical Hazards Such As Abrasions, Cuts And Snags. The Coating Is Light Enough To Ensure Outstanding Tactility And Dexterity, And The Back Of The Glove Is Un-Coated, Allowing For Ventilation And Cooling. The Glove Is Light In Weight, With A Comfortable And Ergonomic Fit That Conforms To The Shape Of The Hand And Provides Minimal Resistance To Hand Movement, Thus Greatly Reducing Wearer Fatigue. Cuff Over-Stitching Is Color-Coded By Size To Aid Sorting After Laundering. Possible Applications Include Electronic Component Handling And Assembly In The Telecommunications, Aerospace And General Electronics Industries.,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.