This item is Discontinued.

Miller Lineman Belt, 4 D-Rings, Size D20 88N-1/D20

Lineman Belt, 4 D-Rings, Size D20 (Discontinued)

  • Mfr # 88N-1/D20
  • Zoro # G1386309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88N-1/D20
Zoro #
G1386309
UPC #
612230167240
Country of Origin
Multiple

Dimensions

Size
D20
Maximum Waist Size
44"
Fits Waist Sizes
34" to 44"
Minimum Waist Size
34"

Details

Item
Lineman Belt
Number of D-Rings
4
D-Ring Locations
Hips
Hardware Material
Steel
Weight Capacity
310 lb.
Color
Black/Tan
Buckle Type
Tongue
Belt Material
Leather
Standards
ANSI A10.32, OSHA 1926.159, 1926.959, 1926.502 (d), CSA Z259.3
Includes Padding
Yes
Features
D-Saddle & Waist Strap
Brand and Series
Honeywell Miller
D-Ring Style
Full Floating
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Other Standards
CSA

Description

Lineman Belt, Minimum Waist Size 34 in, Size 20D, Buckle Type Tongue, Belt Material Leather, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 44 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, D-Ring Style Full Floating, Features D-Saddle, Waist Strap, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.