This item is Discontinued.

Miller Lineman Belt, 4 D-Rings, Size D22 88N-1/D22

Lineman Belt, 4 D-Rings, Size D22 (Discontinued)

  • Mfr # 88N-1/D22
  • Zoro # G4401966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88N-1/D22
Zoro #
G4401966
UPC #
612230167264
Country of Origin
Multiple

Dimensions

Size
D22
Maximum Waist Size
46 in
Minimum Waist Size
36 in
Fits Waist Sizes
36 in to 46 in

Details

Item
Lineman Belt
Number of D-Rings
4
Includes Padding
Yes
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Polyester
Buckle Type
Tongue
Belt Material
Leather
Includes
1-3/4" D-Saddle, Waist Strap, Scaffolding D-Rings
Standards
OSHA 1926.159, 1926.959, 1926.502 (d), ANSI A10.32, CSA Z259.3
For Use With
7700A/YL/GP-1, ARL-100-Z7/8FT, 6NFLS/6FTYL
Number of Anchor Points
2
Tensile Strength
Webbing - 5000 lbs., D-Ring - 5,000 lbs., Buckle - 4000 lbs.
Features
Leather Back-Saver Body Pad with D-Saddle, 1-3/4" Waist Strap, Scaffolding D-Ring, Side Positioning D-Rings, Leather Tool Loops, Support Belt Rings, Tape Thong, Accessory Ring and Snap
Color
Black, Brown
Brand and Series
Honeywell Miller
Weight Capacity
310 lb
D-Ring Style
Full Floating
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Other Standards
CSA

Description

Lineman Belt, Minimum Waist Size 36 in, Size 22D, Buckle Type Tongue, Belt Material Leather, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 46 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, D-Ring Style Full Floating, Features 1 3/4 in Waist Strap, Accessory Ring and Snap, Leather Back-Saver Body Pad with D-Saddle, Leather Tool Loops, Scaffolding D-Ring, Side Positioning D-Rings, Support Belt Rings, Tape Thong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.