Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88N-1/D24
Zoro #
G4401941
UPC #
612230167288
Country of Origin
United States
Dimensions
Size
D24
Maximum Waist Size
50"
Minimum Waist Size
40"
Fits Waist Sizes
40" to 50"
Description
Lineman Belt, Minimum Waist Size 40 in, Size 24D, Buckle Type Tongue, Belt Material Leather, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 50 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, D-Ring Style Full Floating, Features 1 3/4 in Waist Strap, Accessory Ring and Snap, Leather Back-Saver Body Pad with D-Saddle, Leather Tool Loops, Scaffolding D-Ring, Side Positioning D-Rings, Support Belt Rings, Tape Thong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.