This item is Discontinued.

Miller Lineman Belt, 4 D-Rings, Size D28 88N-1/D28

Lineman Belt, 4 D-Rings, Size D28 (Discontinued)

  • Mfr # 88N-1/D28
  • Zoro # G1386336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88N-1/D28
Zoro #
G1386336
UPC #
612230167332
Country of Origin
United States

Dimensions

Size
D28
Maximum Waist Size
57"
Minimum Waist Size
47"
Fits Waist Sizes
47" to 57"

Details

Item
Lineman Belt
Number of D-Rings
4
D-Ring Locations
Hips
Hardware Material
Steel
Weight Capacity
310 lb.
Color
Black/Tan
Buckle Type
Tongue
Belt Material
Leather
Standards
ANSI A10.32, OSHA 1926.159, 1926.959, 1926.502 (d), CSA Z259.3
Includes Padding
Yes
Features
D-Saddle & Waist Strap
Brand and Series
Honeywell Miller
D-Ring Style
Full Floating

Description

Lineman Belt, Minimum Waist Size 47 in, Size 28D, Buckle Type Tongue, Belt Material Leather, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 57 in, Weight Capacity 310 lb, Number of D-Rings 4, D-Ring Style Full Floating, Features D-Saddle, Waist Strap, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.