Liquid Repellent Full Body Harness, S/M, Vinyl Coated Polyester (Discontinued)
- Mfr # RPC-TB-BD/S/MGN
- Zoro # G1393990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-TB-BD/S/MGN
Zoro #
G1393990
UPC #
612230164393
Country of Origin
United States
Dimensions
Color and Size
Green - S/M
Details
Item
Liquid Repellent Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Vinyl Coated Polyester
Series
Revolution(R)
Includes Padding
No
Harness D-Ring Material
Steel
Features
Hardware Material
Steel
With Belt
Yes
Webbing Coating
Vinyl
Torso Adjustment
Friction
RFID Equipped
Yes
Harness Color
Green
Padding Location
No Padding
Safety Features
Belt
Specialty Working Conditions
Liquid Repellent
Description
Liquid Repellent Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.