Co Inc Hook Over Feeder- Green 12 Quart - HF12GREEN

  • Mfr # 464320

  • Zoro # G103936449


product price:  $58.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464320
Zoro #
G103936449
UPC #
84369001144
Country of Origin
China

Description

HOOK OVER FEEDER
  • The 12 qt. plastic hanging feeder is ideal for feeding and watering horses, goats, sheep and dogs.
  • To be used in the field, pasture, trailer or stall.
  • The durable molded bracket easily hooks over any 2 by board or rail fence.
  • Great as a planter.

  • UPC : 084369001144
    Color : GREEN
    Size : 12 QUART
    Length : 13.75
    Width : 12.25
    Height : 14.25
    Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
    Shipping Dimensions: 13.75x12.25x14.25

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.