Miller Manufacturing 17in. Red Organizer Dura Tote DT-6-RED

  • Mfr # DT-6-RED

  • Zoro # G103963230


product price:  $48.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-6-RED
Zoro #
G103963230
UPC #
84369006026
Country of Origin
China

Description

  • Handy for carrying around all your farm needs
  • Molded from a tough polyethylene resin with excellent impact, warpage, and stress crack resistance
  • 17" x 13.25" x 10.5"
  • Red
  • Length: 13
  • Width: 10.5
  • Height: 17
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.