Miller Manufacturing 24in. X 24in. X 16in. Rabbit Hutch AH2424

  • Mfr # AH2424

  • Zoro # G704086277


product price:  $82.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH2424
Zoro #
G704086277
UPC #
84369010184
Country of Origin
China

Description

  • Hutches come in two easy to assemble sizes
  • Rust resistant, easy to clean wire mesh is 1" x .50" on the bottoms and 2" x 1" on the sides
  • Door opening is surrounded by a protective vinyl guard and comes complete with spring tension door latch
  • Frame kit available 24" (2261-6469)
  • 24" x 24" x 16"
  • Length: 24
  • Width: 16
  • Height: 24
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.