MightEvac+ SRL, 50 ft. Length, Carabiner, Steel, 1 Leg(s), 310 lb Weight Capacity

  • Mfr # MME-GCB1-02/50FT

  • Zoro # G408571550


product price:  $2,422.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft.
Weight Capacity
310 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MME-GCB1-02/50FT
Zoro #
G408571550
UPC #
612230301637
Country of Origin
Mexico

Dimensions

Length
50 ft.
Lifeline Length
50 ft

Details

Item
SRL
Weight Capacity
310 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MightEvac+
Anchorage End Connection
Swivel Snap Hook
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
SRL Housing Material
Aluminum, Stainless Steel
Anchorage End Connection Type
Swivel Snap Hook
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 1
Rescue Mode
Lower
Minimum User Weight
130 lb
Lifeline Material
Steel, Kevlar
ANSI SRL Type
SRL
Sealed
No
OSHA Standards Met
OSHA
Minimum Weight Capacity
130 lb
RFID Equipped
Yes
Rescue Method
Self
Other Standards
CSA Z259.2.2-2019
ANSI Standards Met
ANSI Z359.14-2021

Description

SRL, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightEvac+

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.