Multi-Purpose Design Base Plates
- Mfr # X10020
- Zoro # G624211490
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X10020
- Zoro #
- G624211490
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Silver
Description
Includes post with base, hardware selection is based on the application, Metal sheathing w/minimum thickness of 24 gauge (0.024 in. [0.61 mm]), Trapezoidal spacing of 8 in. (203 mm) to 20 in. (508 mm) in one-inch (25.4 mm) increments, Plywood with minimum thickness of 5/8-in. (15.9 mm) CDX, Concrete decking with minimum thickness of 6.5 in. (165 mm) & minimum concrete compressive strength of 3000 PSI (20.7 MPa)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.