Cross-Arm Strap
- Mfr # 8183/5FTGN
- Zoro # G624209145
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8183/5FTGN
- Zoro #
- G624209145
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Green
Dimensions
- Length
- 5 ft
Description
Made from high-quality materials for extended use, Lightweight design enhances comfort and mobility for users, Integral D-ring facilitates straightforward connections to fall protection systems, Adjustable fit ensures a secure attachment on cross-arms, Meets OSHA and ANSI safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.