Permanent D-Bolt Anchor with Cap
- Mfr # 417C/
- Zoro # G224202096
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417C/
- Zoro #
- G224202096
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
Description
Provides a secure anchoring point, significantly reducing the risk of falls, Constructed from drop-forged alloy steel for durability, ensuring long-term use even in challenging environments, The unique cap design helps prevent debris accumulation around the anchor, Engineered for permanent installation, ideal for concrete applications, Designed for various thickness applications, Tensile strength rated for up to 5,000 lbs., Supports up to 400 lbs, accommodating a wide range of workers and equipment, Adheres to ANSI A10.32, ANSI Z359.1-2007, OSHA 1910.66, and OSHA 1926.502(d) regulations
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.