This item is Discontinued.

Miller Positioning Lanyard, 27", Silver T8221W-Z7/27INYL

Positioning Lanyard, 27", Silver (Discontinued)

  • Mfr # T8221W-Z7/27INYL
  • Zoro # G1404411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T8221W-Z7/27INYL
Zoro #
G1404411
UPC #
612230158033
Country of Origin
United States

Dimensions

Length
27"
Cable Dia.
1-1/2"
Strap Width
1-1/2"
Length Range
27 in
Minimum Length
27 in
Rebar Hook Gate Opening Size
2 1/2 in
Adjustable Length
No

Details

Item
Positioning Lanyard
Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Titan
Anchorage End Connection
Rebar Hook
Anchorage Hook Gate Opening
1-3/4"
Tensile Strength
5000 lb.
Locking Harness Connection Hook Type
Snap Hook
Locking Anchorage Connection Hook Type
Rebar Hook
Harness Hook Gate Opening
3/4"
Visual Load Indicator
No
Hardware Material
Steel
Anchorage End Connection Type
2-1/2 in Steel Rebar Hook
Anchorage End Connection Material
Steel
RFID Equipped
No
Lanyard Material
Polyester
Lanyard Type
Rebar Positioning
Lifeline Material
Steel

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type 2-1/2 in Steel Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length 27 in, Weight Capacity 310 lb, Color Yellow, Length 27 in, Hardware Material Steel, Lanyard Type Rebar Positioning, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped No, Series Titan, Standards ANSI A10.14 Type 2, OSHA 1926.502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.