Premium Tower Climbing Harness, w/Lightweight Aluminum Hardware, 5 Points of Adjustment, w/Back / Fron
- Mfr # AAT-QCSMG
- Zoro # G624206526
product price:Â
$
1,270.99
/ea
Free Shipping & Returns
Key Features
Harness Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAT-QCSMG
- Zoro #
- G624206526
- UPC #
- -
- Country of Origin
- Mexico
Details
- Harness Color
- Green
Description
Designed specifically for climbing and positioning tasks, Breathable, open-core padding provides optimal air flow, keeping workers drier and cooler, Patented DuraFlex stretchable webbing provides greater flexibility and increased comfort, Cam buckles allow for effortless vertical webbing adjustments, Contoured ergonomic padding design minimizes contact to reduce chaffing and irritation, Stand-up back D-ring, with front D-ring that is ideal for ladder climbing, descent, and rescue positioning, Quick-connect chest strap buckles for easy donning, Lightweight materials and components reduce fatigue for all-day endurance, 21% lighter than competitive harnesses with aluminum hardware, Durable knitted mesh back shield minimizes moisture absorption and maintains optimal air circulation, Vibrant green webbing increases visibility on job sites, Meets OSHA, Certified ANSI and CSA standards for fall protection equipment, Supports a weight capacity of 400 lbs. Premium Tower Climbing Harness,w/Lightweight Aluminum Hardware,5 Points of Adjustment,w/Back / Front / Side D-Rings,Removable Belt,and Quick-Connect Chest & Leg Buckles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.