This item is Discontinued.

Miller Rescue Self Retracting Lifeline, 130 ft., Red MR130GB-Z7/130FT

Rescue Self Retracting Lifeline, 130 ft., Red (Discontinued)

  • Mfr # MR130GB-Z7/130FT
  • Zoro # G9754561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR130GB-Z7/130FT
Zoro #
G9754561
UPC #
612230153076
Country of Origin
United States

Dimensions

Length
130 ft.
Cable Dia.
3/16"
Strap Width
3/16"
SRL Length
130 ft.
Tagline Length
130 ft.
Lifeline Diameter
3/16"

Details

Item
Rescue Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
MightEvac
Anchorage End Connection
Steel Snap Hook
Max. Working Load
310 lb.
Tensile Strength
3000 lb.
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"
Harness Hook Type
Steel Swivel Snap Hook
Housing Material
Aluminum Alloy, Stainless Steel
Locking Harness Connection Hook Type
Steel Locking Swivel Snap Hook with 3600 lb. Gate Strength
SRL Housing Material
Aluminum, Steel
Locking Anchorage Connection Hook Type
Swivelling Anchorage Loop
SRL Weight
57 lb.
Fall Braking System
Inertia
Sealed
No
Replaceable Lifeline
No
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-R
Rescue Method
Assisted
Anchoring Location
Overhead Only
Lifeline Material
Galvanized Steel Cable
RFID Equipped
Yes
Anchorage End Connection Type
Mounting Bracket
Rescue Mode
Lower, Raise
ANSI SRL Class
Class B
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI A10.32, ANSI Z359-2007
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length 130 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-R, Anchorage End Connection Material Steel, Anchorage End Connection Type Mounting Bracket, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 130 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightEvac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.